Zoro Homepage

VMD150160 150160mm MX Modular Shank Type Drill Head

  • Mfr # 156040

  • Zoro # G907196209


product price: $3,085.99
/ea
Free Shipping & Returns

Key Features

Back of Head Diameter
80 mm
Features
Pilot drill and inserts not included.
Pilot Type
Pilot Drill
Insert Holding Method
Screw
Through Coolant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156040
Zoro #
G907196209
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Back of Head Diameter
80 mm
Maximum Drill Diameter
160 mm
Head Length
100 mm
Head Connection Size
50 in
Overall Length
160 mm

Details

Features
Pilot drill and inserts not included.
Pilot Type
Pilot Drill
Insert Holding Method
Screw
Through Coolant
No
Series
VMD Max Drill
Number of Non-Pilot Inserts
6
Pilot Drill Style
PLD-2556 TIN-H

Description

Series VMD Max Drill Head Connection Size 50 Pilot Type Pilot Drill Maximum Drill Diameter mm 160 Number of NonPilot Inserts 6 Pilot Drill Style PLD2556 TINH Head Length mm 100 Pilot drill and inserts not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.