Zoro Homepage

VNMA331 KB360 CBN Turning Insert

  • Mfr # 147968

  • Zoro # G907178588


product price: $51.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147968
Zoro #
G907178588
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style VNMA Insert Size 331 Material Cubic Boron Nitride Inscribed Circle Inch 38 Length Inch 0654 Thickness Inch 316 Corner Radius Inch 164 Manufacturer's Grade KB360 Suitable for sintered alloy, hard material, heat treated alloy Excellent surface finish at the cutting of hardened steel Excellent for cast iron cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.