WDKT 130520ZDSR-MH KM10P Carbide Milling Insert, 10PK

  • Mfr # 146275PK

  • Zoro # G110711022


product price:  $427.99
/pk 10, $42.80/ea
Free Shipping & Returns

Key Features

Insert Style
WDKT
Insert Material
Carbide
Inscribed Circle
0.531 in
Insert Size
130520
Manufacturer's Grade
KM10P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146275PK
Zoro #
G110711022
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
130520

Details

Insert Style
WDKT
Insert Material
Carbide
Inscribed Circle
0.531 in
Manufacturer's Grade
KM10P

Description

Insert Style: WDKT Insert Size: 130520 Material: Carbide Manufacturer's Grade: KM10P Inscribed Circle Decimal Inch: 0.531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.