Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa WNMG433R2 PT30C Carbide Negative Turning Insert 147684

WNMG433R2 PT30C Carbide Negative Turning Insert (Discontinued)

  • Mfr # 147684
  • Zoro # G407179801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147684
Zoro #
G407179801
UPC #
-
Country of Origin
Korea, Republic of

Description

Insert Style WNMG Insert Size 433 Material Carbide Inscribed Circle Inch 12 Length Decimal Inch 0343 Thickness Inch 316 Corner Radius Inch 364 Manufacturer's Grade PT30C Suitable for heavy duty cutting due to strong cutting edge Wide chip control range with low cutting force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.