Intake Louver, 11 1/2" H, Drainable Blade
Mfr # DCFL-D-4 1212
Zoro # G415499670
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Louver Type
Stationary Blade
Material
Aluminum
Finish
Mill
Pressure Drop @ 6000 cfm
35 in wg
Frame Type
Hat Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCFL-D-4 1212
Zoro #
G415499670
UPC #
-
Country of Origin
United States
Dimensions
Fixed or Adjustable Dimensions
Fixed Height and Width
Outside Width
11 1/2 in
Inside Height
12 in
Frame Depth
4 1/8 in
Inside Width
12 in
Rough Opening Width
12 in
Outside Height
11 1/2 in
Rough Opening Height
12 in
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Material
Aluminum
Finish
Mill
Pressure Drop @ 6000 cfm
35 in wg
Frame Type
Hat Channel
Blade Angle
37 Degrees
Adjustable Blades
No
Blade Type
Drainable
Beginning Point of Water Penetration
1,250 fpm
Maximum Exhaust
512 cfm
Louver Maximum Intake
400 cfm
Mounting Style
Flush Mount
Free Area
0.3 sq ft
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.