Zoro Homepage

Intake Louver, 23 1/2" H, Drainable Blade

  • Mfr # WDV-130 2424

  • Zoro # G215499726


product price: $541.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Free Area
1.7 sq ft
Blade Type
Drainable
Finish
Mill
Frame Type
Hat Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDV-130 2424
Zoro #
G215499726
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
24 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Frame Depth
5 1/8 in
Rough Opening Width
24 in
Rough Opening Height
24 in
Outside Width
23 1/2 in
Inside Height
24 in
Outside Height
23 1/2 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Free Area
1.7 sq ft
Blade Type
Drainable
Finish
Mill
Frame Type
Hat Channel
Blade Angle
90 Degrees
Adjustable Blades
No
Mounting Style
Flush Mount
Louver Maximum Intake
2,100 cfm
Pressure Drop @ 6000 cfm
2 in wg
Maximum Exhaust
2,688 cfm
Material
Aluminum
Beginning Point of Water Penetration
1,250 fpm
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.