Zoro Homepage

Intake Louver, 29 1/2" H, Drainable Blade

  • Mfr # WDV-130 3030

  • Zoro # G115499710


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Finish
Mill
Rough Opening Height
30 in
Frame Depth
5 1/8 in
Frame Type
Hat Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDV-130 3030
Zoro #
G115499710
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Height
30 in
Frame Depth
5 1/8 in
Rough Opening Width
30 in
Inside Width
30 in
Outside Height
29 1/2 in
Outside Width
29 1/2 in
Inside Height
30 in
Fixed or Adjustable Dimensions
Fixed Height and Width

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Finish
Mill
Frame Type
Hat Channel
Free Area
2.8 sq ft
Adjustable Blades
No
Louver Maximum Intake
3,537.5 cfm
Pressure Drop @ 6000 cfm
0.71 in wg
Material
Aluminum
Mounting Style
Flush Mount
Maximum Exhaust
4,528 cfm
Blade Type
Drainable
Blade Angle
90 Degrees
Beginning Point of Water Penetration
1,250 fpm
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.