Intake Louver, 35 1/2" H, Drainable Blade
Mfr # WDV-130 2436
Zoro # G715499653
product price: $782.99
/ea
Free Shipping & Returns
Key Features
Louver Type
Stationary Blade
Mounting Style
Flush Mount
Frame Depth
5 1/8 in
Rough Opening Width
24 in
Adjustable Blades
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDV-130 2436
Zoro #
G715499653
UPC #
-
Country of Origin
United States
Dimensions
Frame Depth
5 1/8 in
Rough Opening Width
24 in
Rough Opening Height
36 in
Inside Width
36 in
Outside Height
35 1/2 in
Inside Height
24 in
Outside Width
23 1/2 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Mounting Style
Flush Mount
Adjustable Blades
No
Free Area
2.7 sq ft
Blade Type
Drainable
Louver Maximum Intake
3,412.5 cfm
Material
Aluminum
Frame Type
Hat Channel
Pressure Drop @ 6000 cfm
0.73 in wg
Blade Angle
90 Degrees
Beginning Point of Water Penetration
1,250 fpm
Finish
Mill
Maximum Exhaust
4,368 cfm
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.