Zoro Homepage

Intake Louver, 47 1/2" H, Drainable Blade

  • Mfr # WDV-130 4848

  • Zoro # G315499718


product price: $2,030.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Mounting Style
Flush Mount
Pressure Drop @ 6000 cfm
0.12 in wg
Rough Opening Height
48 in
Frame Type
Hat Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDV-130 4848
Zoro #
G315499718
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Height
48 in
Outside Height
47 1/2 in
Inside Height
48 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Outside Width
47 1/2 in
Frame Depth
5 1/8 in
Inside Width
48 in
Rough Opening Width
48 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Mounting Style
Flush Mount
Pressure Drop @ 6000 cfm
0.12 in wg
Frame Type
Hat Channel
Finish
Mill
Louver Maximum Intake
9,587.5 cfm
Blade Angle
90 Degrees
Blade Type
Drainable
Adjustable Blades
No
Maximum Exhaust
12,272 cfm
Material
Aluminum
Beginning Point of Water Penetration
1,250 fpm
Free Area
7.7 sq ft
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.