Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 59 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 6060

  • Zoro # G315499695


product price: $2,044.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Rough Opening Width
60 in
Mounting Style
Flush Mount
Outside Height
59 1/2 in
Beginning Point of Water Penetration
1,250 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 6060
Zoro #
G315499695
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Width
60 in
Outside Height
59 1/2 in
Rough Opening Height
60 in
Outside Width
59 1/2 in
Inside Height
60 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Inside Width
60 in
Frame Depth
4 1/8 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Mounting Style
Flush Mount
Beginning Point of Water Penetration
1,250 fpm
Adjustable Blades
No
Finish
Mill
Louver Maximum Intake
16,137.5 cfm
Blade Type
Drainable
Material
Aluminum
Maximum Exhaust
20,656 cfm
Blade Angle
37 Degrees
Free Area
12.9 sq ft
Pressure Drop @ 6000 cfm
0.038 in wg
Frame Type
Hat Channel
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.