This item is Discontinued.

Sp Scienceware Acid Sampler, 500mL 37801-0000

Acid Sampler, 500mL (Discontinued)

  • Mfr # 37801-0000
  • Zoro # G8463874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37801-0000
Zoro #
G8463874
UPC #
-
Country of Origin
United States

Dimensions

Height
Handle 3 ft

Details

Item
Acid Sampler
Features
Retrieve Samples From Large Volume Tanks
Volume
500 mL

Description

Acid Sampler, Volume 500 mL, Height Handle 3 ft, Features Retrieve Samples From Large Volume Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.