Zoro Homepage

Autodesiccator, Vertical, 230V

  • Mfr # F42073-1220

  • Zoro # G8154151


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Includes
Lid
Material of Construction
Co-Polyester
Inside Height
13 1/2 in
Inside Dia.
5-7/8"
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F42073-1220
Zoro #
G8154151
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
13 1/2 in
Inside Dia.
5-7/8"
Inside Width
11 1/2 in
Overall Length
16 1/4 in
Plate Height
4-3/8 in
Overall Width
13 3/8 in
Overall Height
16 3/8 in
Shelf Height
4 3/8 in

Details

Item
Cabinet Desiccator
Includes
Lid
Material of Construction
Co-Polyester
Number of Shelves
3
Type - Lab Desiccators
Cabinet Desiccator
Color
Clear
Capacity
1.6 cu ft
For Use With
230V, CE Certified, Fully Automatic, Verticle Profile
Lab Desiccator Material
Co-Polyester
Material
Polyester
Type
Cabinet Desiccator
Includes Vacuum Hookup
No Vacuum
Shape
Rectangular
Includes Adjustable Shelves
Adjustable

Description

Cabinet Desiccator, Type Cabinet Desiccator, Overall Height 16 3/8 in, Overall Length 16 1/4 in, Overall Width 13 3/8 in, Number of Shelves 3, Plate Height 4-3/8 in, Lab Desiccator Material Co-Polyester, Color Clear, Inside Height 13 1/2 in, Inside Width 11 1/2 in, For Use With 230V, CE Certified, Fully Automatic, Verticle Profile, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.