B.O.D.Bottle Carrier, Autoclavable, PK2 (Discontinued)
- Mfr # F16968-0000
- Zoro # G7840646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F16968-0000
Zoro #
G7840646
UPC #
-
Country of Origin
United States
Dimensions
Height
2-5/8"
Length
13 1/8 in
Width
6 3/4 in
Details
Item
B.O.D. Bottle Carrier
For Use With
Up to Eight 300ml Biological Oxygen Demand Bottles (B.OD Bottles)
Material
polypropylene
Number of Compartments
8
Color
White
Includes
Tall Handle Allows for Easy Carrying
Description
B.O.D. Bottle Carrier, For Use With Up to Eight 300ml Biological Oxygen Demand Bottles (B.OD Bottles), Number of Compartments 8, Material Polypropylene, Color White, Width 6 3/4 in, Length 13 1/8 in, Includes Tall Handle Allows for Easy Carrying, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.