This item is Discontinued.

Sp Scienceware Bottle, Dispensing, 125mL, PK12 11637-0004

Bottle, Dispensing, 125mL, PK12 (Discontinued)

  • Mfr # 11637-0004
  • Zoro # G7967994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11637-0004
Zoro #
G7967994
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.66"
Diameter
1 9/10 in
Labware Height - English
5.66 in

Details

Item
Dispensing Bottle
Labware Capacity - Metric
125mL
Capacity
125ml
Labware Capacity - English
4 oz
Mouth
Narrow
Autoclavable
No
Bottle/Jar Shape
Cylindrical
Bottle/Jar Type
Dispensing
Labware Body Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Includes Closure
Yes
Labware Closure Liner Material
Polyethylene
Labware Nominal Capacity - Metric
125 mL
Labware Closure Type
Snap On
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Material
LDPE
Special Features
Red Sealer Cap Snaps On to Prevent Loss, Holds A Tight Seal Even After Repeated Use
Labware Closure Color
White Clear
Labware Nominal Capacity - English
4 oz
Closure Material
Polyethylene
Labware Clarity
Translucent
Labware Basic Material
Plastic

Description

Dispensing Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polyethylene, Special Features Red Sealer Cap Snaps On to Prevent Loss, Holds A Tight Seal Even After Repeated Use, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.