Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BURET SELF-ZEROING GLASS 50 ML BEL-ART

  • Mfr # H37918-0112

  • Zoro # G4700552


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Capacity
50 mL
Graduation Subdivisions
0.1 mL
Color
Blue/White
Stopcock Material
Plastic
Special Features
1 L Reservoir, Small Screw Clamp Adjusts Drop Speed as Needed for Titration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H37918-0112
Zoro #
G4700552
UPC #
024140904783
Country of Origin
Germany

Dimensions

Overall Height - Metric
914 mm
Body Diameter - Metric
76.2 mm

Details

Capacity
50 mL
Graduation Subdivisions
0.1 mL
Color
Blue/White
Stopcock Material
Plastic
Item
Automatic Fill Buret
Special Features
1 L Reservoir, Small Screw Clamp Adjusts Drop Speed as Needed for Titration
Closure Material
Polyethylene
Glassware Class
B
Standards
DIN 12-700 Part 4, ISO 385/3
Capacity - Metric
50 mL
Graduation Increments - Metric
50 mL
Material
Glass
Maximum Graduation - Metric
50 mL
Capacity - English
1.7 fl oz
Minimum Graduation - Metric
1 mL
Graduated
Yes
Closure Included
Yes
Includes Reservoir
Yes
Body Material
Glass (Burette)/Polyethylene (Bottle)
Buret Type
Titration Buret

Description

Automatic Fill Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Tolerance Not Applicable, Overall Height - Metric 914 mm, Buret Type Titration Buret, Graduation Increments - Metric 50 mL, Graduated Yes, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 50 mL, Material Glass, Closure Included Yes, Glassware Class B, Stopcock Material Plastic, Special Features 1 L Reservoir, Small Screw Clamp Adjusts Drop Speed as Needed for Titration, Color Blue/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.