Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42074-0006
Zoro #
G8108773
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 3/8 in
Overall Length
16 5/16 in
Overall Width
20 3/8 in
Details
Item
Desiccator
Number of Shelves
(2) Fixed
Lab Desiccator Material
Co-Polyester
Capacity
1.87 cu.ft.
For Use With
Disposable or Reusable Desiccant Horizontal Profile
Material of Construction
Durastar(R) Co-Polyester Blocks 99% of UV light
Includes
2 Shelves
Color
Clear
Description
Desiccator, Overall Height 13 3/8 in, Overall Length 16 5/16 in, Overall Width 20 3/8 in, Number of Shelves (2) Fixed, Lab Desiccator Material Co-Polyester, Color Clear, For Use With Disposable or Reusable Desiccant Horizontal Profile
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.