This item is Discontinued.

Sp Scienceware Disc, Filter Paper, 36 In, PK100 14632-0036

Disc, Filter Paper, 36 In, PK100 (Discontinued)

  • Mfr # 14632-0036
  • Zoro # G8260892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14632-0036
Zoro #
G8260892
UPC #
-
Country of Origin
United States

Dimensions

Pore Size
3 Microns

Details

Item
Filter Paper
Material
Creped White Cellulose
For Use With
Table Top Buchner Funnels With 36 in ID

Description

Filter Paper, Material Creped White Cellulose, For Use With Table Top Buchner Funnels With 36 in ID, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.