This item is Discontinued.

Sp Scienceware Foil Sheet, Aluminum/Polyester, PK100 F13200-0044

Foil Sheet, Aluminum/Polyester, PK100 (Discontinued)

  • Mfr # F13200-0044
  • Zoro # G4695214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F13200-0044
Zoro #
G4695214
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4" x 4"

Details

Item
Foil Sheet
Type
Standard
Color
Silver/Blue
Material
Aluminum/Polyester
Number of Sheets
100

Description

Super Poly-Foil, Material Aluminum, Polyester, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.