Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50020-2010
Zoro #
G8362505
UPC #
-
Country of Origin
United States
Dimensions
Width
43 7/8 in
Depth
24 in
Height
26 1/8 in
Duct Width
Top Sitting 2 Exhaust Vent Openings 6" O.D.
Details
Item
Fume Hood
Color
Clear
Comes With
Clear Polycarbonate Provides 360 Degrees Visibility and Durability
Includes
(3) Position Sash, (2) Exhaust Vent Openings 6 in OD Located On Top for Easy Connection to Exhaust Systems
Type
Clear View 2 in x 1 in, Polycarbonate
Description
Fume Hood, Clear View 2 in x 1 in, Polycarbonate, Height 26 1/8 in, Width 43 7/8 in, Depth 24 in, Clear, Includes (3) Position Sash, (2) Exhaust Vent Openings 6 in OD Located On Top for Easy Connection to Exhaust Systems, Comes With Clear Polycarbonate Provides 360 Degrees Visibility and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.