This item is Discontinued.

Sp Scienceware Funnel, 1000mL 14611-0000

Funnel, 1000mL (Discontinued)

  • Mfr # 14611-0000
  • Zoro # G8019846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14611-0000
Zoro #
G8019846
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - Metric
10cm
Overall Height
104mm rim to plate height
Stem Length - English
3.94 in
Labware Height - English
8.94 in
Labware Height - Metric
22.7cm

Details

Item
Funnel
For Use With
Use with our H38959-0000 for quick filter set up
Shape
Funnel
Finish
Unfinished
Includes Closure
No
Stem OD - English
0.69 in to 0.94 in
Labware Capacity - Metric
150mL
Funnel Max OD
5.19 in
Labware Capacity - English
33.8 oz
Special Features
one piece w/ polyethylene filter plate of coarse porosity (90-130 microns)
Labware Basic Material
Plastic
Autoclavable
No
Capacity
1000mL
Labware Body Material
HDPE
Labware Body Color
White
Laboratory Funnel Type
Buchner
Angle
Vertical
Labware Clarity
Colored
Funnel Top ID
5 in
Stem OD - Metric
1.7cm to 2.4cm
Funnel Material
High Density Polyethylene

Description

Funnel, Laboratory Funnel Type Buchner, Funnel Material High Density Polyethylene, Autoclavable No, For Use With Use with our H38959-0000 for quick filter set up, Stem Length - Metric 10cm, Includes Closure No, Special Features one piece w/ polyethylene filter plate of coarse porosity (90-130 microns)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.