This item is Discontinued.

Sp Scienceware Funnel, Buchner, 40ml, PK6 14600-0043

Funnel, Buchner, 40ml, PK6 (Discontinued)

  • Mfr # 14600-0043
  • Zoro # G8466884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14600-0043
Zoro #
G8466884
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
3.94 in
Overall Height
4.15"
Stem Length
1.82"
Labware Height - Metric
10cm
Stem Length - Metric
4.6cm
Stem Length - English
1.82 in

Details

Item
Buchner Funnel
For Use With
Use with 42.5mm Diameter Filter Paper, Also Use with Our Vac-Ring Filter Seal H38959-0000 for Quick Filter Set Up
Shape
Funnel
Special Features
2 Piece, Easy to Clean with Perforated High Density Polyethylene Filter Plate, Perforations in Plate 0.30 in, Rim to Plate is 24mm, Steam Autoclavable At 121 Degrees C
Funnel Max OD
2 in
Autoclavable
Yes
Labware Body Color
White
Angle
Vertical
Capacity
40ml
Stem OD - English
0.25 in to 0.375 in
Finish
Unfinished
Funnel Material
Polypropylene
Includes Closure
No
Labware Body Material
Polypropylene
Stem OD - Metric
0.6cm to 0.9cm
Laboratory Funnel Type
Buchner
Color
White
Labware Capacity - Metric
40mL
Funnel Top ID
1.75 in
Labware Capacity - English
1.35 oz
Labware Basic Material
Plastic
Labware Clarity
Colored
Stem OD
OD Stem Taper 0.35" to 0.50"

Description

Buchner Funnel, Laboratory Funnel Type Buchner, Funnel Material Polypropylene, Autoclavable Yes, For Use With Use with 42.5mm Diameter Filter Paper, Also Use with Our Vac-Ring Filter Seal H38959-0000 for Quick Filter Set Up, Stem Length - Metric 4.6cm, Includes Closure No, Special Features 2 Piece, Easy to Clean with Perforated High Density Polyethylene Filter Plate, Perforations in Plate 0.30 in, Rim to Plate is 24mm, Steam Autoclavable At 121 Degrees C, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.