Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14627-1457
Zoro #
G7862811
UPC #
-
Country of Origin
United States
Dimensions
Labware Height - English
11.5 in
Overall Height
11-1/2"
Details
Item
Buchner Table Top Funnel
Special Features
Removable Hose Barbed Connector Accepts 12.7 mm ID Tubing and Threads Into 0.75 in NPT Bung On the Funnel
Funnel Material
High Density Polyethylene
Color
White
Laboratory Funnel Type
Buchner
Labware Clarity
Transparent
Funnel Top ID
18 in
Housing Material
Polyethylene
Labware Body Color
White
Description
Buchner Table Top Funnel, Laboratory Funnel Type Buchner, Funnel Material High Density Polyethylene, Special Features Removable Hose Barbed Connector Accepts 12.7 mm ID Tubing and Threads Into 0.75 in NPT Bung On the Funnel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.