Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14820-0000
Zoro #
G8544426
UPC #
-
Country of Origin
Germany
Dimensions
Labware Height - English
14.625 in
Labware Height - Metric
37.1cm
Stem Length - Metric
10.2cm
Stem Length - English
4 in
Details
Labware Body Color
Red
Laboratory Funnel Type
Addition
Funnel Max OD
5.875 in x 6.875 in (Oval)
Stem OD - English
0.625 in to 1.375 in
Finish
Unfinished
Item
Offset Stem Funnel
For Use With
Acids, Alkalis and Organic Solvents
Labware Capacity - Metric
1L
Shape
Squibb Pear-Shaped
Labware Clarity
Transparent
Funnel Top ID
5 in x 4.25 in (Oval)
Housing Material
Polyethylene
Labware Body Material
HDPE
Labware Basic Material
Plastic
Special Features
Designed for delivering liquids into hard-to-reach areas
Autoclavable
No
Stem OD - Metric
1.5cm to 3.4cm
Labware Capacity - English
1 qt
Includes Closure
No
Angle
60 Degrees Offset
Description
Offset Stem Funnel, Laboratory Funnel Type Addition, Autoclavable No, For Use With Acids, Alkalis and Organic Solvents, Stem Length - Metric 10.2cm, Includes Closure No, Special Features Designed for delivering liquids into hard-to-reach areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.