Shop ZORO SELECT

Beaker, Polypropylene, Tall Form, 10 L / 2.64 gal Capacity, Not Rated Not Applicable

  • Mfr # F26219-0010
  • Zoro # G4735762

product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Capacity
10L
Body Material
Polypropylene
Beaker Type
Tall Form
Capacity - Metric
10,000 mL
Capacity - English
337.92 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F26219-0010
Zoro #
G4735762
UPC #
024140901287
Country of Origin
United States
Item
Beaker
Capacity
10L
Body Material
Polypropylene
Beaker Type
Tall Form
Capacity - Metric
10,000 mL
Capacity - English
337.92 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Special Features
Chemical-Resistant
Graduation Subdivisions
200 mL
Graduation Range
200 to 10,000 mL
Includes
Pour Spout
Product Type
Beaker
Disposable/Reusable
Reusable
Body Color
Colorless
Includes Graduations
Yes
Maximum Graduation - Metric
10,000 mL
Minimum Graduation - Metric
200 mL
Basic Material
Plastic
Clarity
Translucent
Graduation Increments - Metric
200 mL
Graduation Style
Printed
Graduated
Yes
Maximum Graduation - English
338.13 oz
Graduation Increments - English
6.76 oz
Minimum Graduation - English
6.76 oz
Standards
FDA 21 CFR 177.1520

Dimensions

Outside Diameter - Metric
26.9 mm
Labware Inside Dia. - Metric
223 mm
Labware Height - English
12.6 in
Labware Outside Dia. - English
10.6 in
Labware Inside Dia. - English
8.8 in
Overall Height - Metric
320 mm
Labware Height - Metric
320 mm

Description

Beaker, Capacity - Metric 10,000 mL, Capacity - English 337.92 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 26.9 mm, Overall Height - Metric 320 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 200 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical-Resistant, Disposable/Reusable Reusable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.