Shop ZORO SELECT
See all product information
Create Account
Titration Cup, Polypropylene, Tall Form, 100 mL / 3.38 fl oz Capacity, Not Rated Not Applicable
- Mfr # 5100
- Zoro # G115487397
product price:Â
$
264.99
/pk of 580, $0.46/ea
Free Shipping & Returns
Key Features
Body Material
Polypropylene
Beaker Type
Tall Form
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
Outside Diameter - Metric
54 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5100
- Zoro #
- G115487397
- UPC #
- 00840095692670
- Country of Origin
- Israel
Dimensions
- Outside Diameter - Metric
- 54 mm
- Overall Height - Metric
- 90.2 mm
Details
- Item
- Titration Cup
- Body Material
- Polypropylene
- Beaker Type
- Tall Form
- Capacity - Metric
- 100 mL
- Capacity - English
- 3.38 fl oz
- Autoclavable
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Glassware Class
- Not Rated
- Special Features
- Chemical-Resistant, Flat Bottom
- Maximum Graduation - Metric
- 100 mL
- Body Color
- Colorless
- Graduation Increments - Metric
- 20 mL
- Minimum Graduation - Metric
- 20 mL
- Disposable/Reusable
- Disposable
- Product Type
- Beaker
- Graduation Style
- Printed
- Basic Material
- Plastic
- Clarity
- Translucent
- Includes Graduations
- Yes
- Minimum Graduation - English
- 0.7 oz
- Graduation Increments - English
- 0.7 oz
- Maximum Graduation - English
- 3.38 oz
Description
Titration Cup, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 54 mm, Overall Height - Metric 90.2 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 20 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical-Resistant, Flat Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.