Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18988-0001
Zoro #
G7900401
UPC #
-
Country of Origin
United States
Dimensions
Height
9 7/8 in
Width
8 1/4 in
Length
8 1/2 in
Details
Item
Hydrometer Rack
For Use With
Glass Hydrometers
Color
Translucent
Material
polypropylene
Description
Hydrometer Rack, Autoclavable, Holds Short Hydrometers, Number of Slots 18, Compartment Size Opening Diameter 1 In., Height 9-7/8 In., Width 8-1/4 In., Length 8-1/2 In., Material Polypropylene, Color Translucent, For Use With Glass Hydrometers, Tube Size Short Hydrometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.