Shop ZORO SELECT

Jerrican with Spigot, 5 L Capacity - mL, 1.25 gal Capacity - oz, Screw On/Spigot Closure, HDPE

  • Mfr # F11859-0010
  • Zoro # G7921846

product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
5 L
Capacity - English
1.25 gal
Closure Type
Screw On Cap
Body Material
HDPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F11859-0010
Zoro #
G7921846
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
10 in
Overall Width - Metric
140 mm
Overall Height - Metric
254 mm
Labware Width - English
5.5 in
Labware Depth - English
9.59 in
Overall Depth - Metric
244 mm
Screw Closure Size
45 mm
Fits Chest Size
Extra Hand Grip on the Bottom, Spout Retracts Into the Threaded Collar

Details

Item
Jerrican
Autoclavable
No
Capacity - Metric
5 L
Capacity - English
1.25 gal
Closure Type
Screw On Cap
Body Material
HDPE
Handle Style
Top
Body Color
White
Clarity
Opaque
Features
Extra Hand Grip on the Bottom, Spout Retracts Into the Threaded Collar
Includes Closure
Yes
Brim Capacity
5 L
Type
Plastic
For Use With
Dispensing Without Moving, Graduations In Gallons and Liters
Shape
Rectangular
Nominal Capacity - English
1.25 gal
Closure Material
HDPE
Basic Material
Plastic
Closure Liner Material
Unlined
Nominal Capacity - Metric
5 L
Product Type
Jerrican
Dispenser Type
Spigot, Spout
Includes Graduations
Graduations Included
Front Closure
Screw On Cap
Compatible Product Type
Dispensing Without Moving, Graduations In Gallons and Liters

Description

Jerrican, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 5 L, Capacity - English 1.25 gal, Handle Style Top, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric 140 mm, Closure Liner Material Unlined, Overall Height - Metric 254 mm, Screw Closure Size 45 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Brim Capacity 5 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.