Label Tape, 3/4 in W x 40 yd. L, 6.30 mil Thick, Red, Rubber Adhesive, 4 PK

  • Mfr # F13484-0075

  • Zoro # G7852171


product price:  $60.49
/pk 4, $15.12/ea

Key Features

Tape Color
Red
Tape Length
40 yd.
Material
Flat Back
Tape Adhesive
Rubber
Tape Thickness
6.30 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F13484-0075
Zoro #
G7852171
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
40 yd.
Tape Width
3/4 in
Tape Thickness
6.30 mil

Details

Item
Label Tape
Tape Color
Red
Material
Flat Back
Tape Adhesive
Rubber
Performance Temperature
112 Degrees to 176 Degrees F
Rolls/Case
4
Tape Tensile Strength
31 lb./in. of Width
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Label Tape

Description

Labeling Tape, Tape Adhesive Format Single-Sided, Label Tape, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.