This item is Discontinued.

Sp Scienceware Label Tape, White, 1/2 in., PK6 13490-0050

Label Tape, White, 1/2 in., PK6 (Discontinued)

  • Mfr # 13490-0050
  • Zoro # G8390261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13490-0050
Zoro #
G8390261
UPC #
-
Country of Origin
United States

Dimensions

Thickness
6.3 mil
Length
40 yd.
Width
1/2"

Details

Performance Temp.
157 Degrees C (315 Degrees F) for 30 min., 80 Degrees C (176 Degrees F) for 24 hr., Down to -80 Degrees C (-112 Degrees F)
Tensile Strength
31 lb./in. of Width
Color
White
Item
Label Tape
Adhesive
Synthetic Rubber
Rolls/Case
6
Material
Flat Back

Description

Label Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.