Shop All Masking Tapes
Sp Scienceware
Label Tape, White, 1/2 in., PK6
Mfr # F13483-0050
Zoro # G8226985
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Length 40 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Product Information
- Brand Sp Scienceware
- MFR # F13483-0050
- Zoro # G8226985
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 40 yd |
Width | 1/2 in |
Length | 40 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 0.5 in |
Imperial Tape Length | 40 yd |
Details
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 40 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Quad White Elastomeric Polymers Door Siding and Window Sealant 10 oz (1638674)
- BASF Np1 Polyseal Limstn 10Oz (NP1LMSTN12)
- PAWLING Caulk, 10.5 oz, Cartridge, Teal, Hybrid Base (WC-110-0-377)
- SUPER SEAL Patch, 1 gal, Black (52701)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13490-0100)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- ZORO SELECT Masking Tape, Paper, Green (TC150-0.75" X 60YD)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- SHURTAPE Masking Tape, Green, 24mm x 55m (CP 150)
- ZORO SELECT Masking Tape, Paper, White, PK24 (TC602-2"X60YD-WHT(CA-24))
- Sp Scienceware Masking & Painter's Tape