Zoro Homepage

Labmat Bench Liner Sheets, White

  • Mfr # F24675-0020

  • Zoro # G7836525


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
20 in
Material
Polyethylene
Color
White
Backing
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24675-0020
Zoro #
G7836525
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
20 in
Overall Length
20 in
Overall Width
24 in

Details

Item
Bench Liner
Material
Polyethylene
Color
White
Backing
Polyethylene
Absorbs
420 mL/sq m of Water, Dyes, Corrosive Chemicals and Radioactive Solutions
Number of Sheets
100
Features
Disposable, Non-Skid and Prevents Soak-Through of Most Solutions, Rolls are Easily Cut with the Scienceware Safety Cutter(R) (F21012-0000) or Scissors While Roll is Retained in Dispenser
Product Type
Bench Liner
Absorption
420 mL
Backing Material
Polyethylene

Description

Bench Liner, Polyethylene, White, Width 20 in, Length 24 in, Absorbs 420 mL/sq m of Water, Dyes, Corrosive Chemicals and Radioactive Solutions, Polyethylene Backing, Number of Sheets 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.