Zoro Homepage

LABORATORY LINER LABMAT WH 20INX50FT

  • Mfr # F24675-0000

  • Zoro # G4089032


product price: $70.59
/ea

Key Features

Length
50 ft
Width
20 in
Material
Polyethylene
Color
White
Overall Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24675-0000
Zoro #
G4089032
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
20 in
Overall Length
50 ft
Overall Width
20 in

Details

Item
Bench Liner
Material
Polyethylene
Color
White
Features
Disposable, Non-Skid and Prevents Soak-Through of Most Solutions, Rolls are Easily Cut with the Scienceware Safety Cutter(R) (F21012-0000) or Scissors While Roll is Retained in Dispenser
Product Type
Bench Liner
Absorption
420 mL
Backing Material
Polyethylene

Description

Bench Liner, Polyethylene, White, Width 20 in, Length 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.