Masking Tape, 1 in W x 15 yd L, 6.3 mil Thick, White, Rubber Adhesive, 3 PK
Mfr # F13480-0100
Zoro # G8486807
product price:Â $29.59
/pk 3, $9.86/eaKey Features
Material
Flat Back
Tape Adhesive
Rubber
Tape Thickness
6.3 mil
Performance Temperature
112 Degrees to 176 Degrees F
Max. Tape Performance Temp.
315 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F13480-0100
Zoro #
G8486807
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
15 yd
Tape Width
1 in
Tape Thickness
6.3 mil
Tape Core Diameter
1 in
Imperial Tape Width
1 in
Imperial Tape Length
15 yd
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Applicable, Common Industry General Maintenance and Repair, Electronics, Indoor, Imperial Tape Length 15 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.