This item is Discontinued.

Sp Scienceware Mill Grinder, Volume 50mL, 12000 rpm H37254-0000

Mill Grinder, Volume 50mL, 12000 rpm (Discontinued)

  • Mfr # H37254-0000
  • Zoro # G3168045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H37254-0000
Zoro #
G3168045
UPC #
191634017240
Country of Origin
United States

Dimensions

Max. Grain Size
10 mm
Overall Width
5 1/2 in
Overall Depth
7 in
Overall Height
11 in
Grain Size - Maximum
10 mm

Details

Item
Mill Grinder
Volume
50mL
Capacity
50 mL
Max. Speed
12,000 RPM
Includes
Grinding Chamber, Timer
Features
Overload Protection Reset Button and Pilot Light, Removable Cover, Grinding Assembly and Milling Blade Head, Built-In Heat Exchangers
Voltage
115V AC
Speed - Maximum
12,000 RPM
Wattage
150 W

Description

Mill Grinder, Volume 50mL, Max. Grain Size 10 mm, Max. Speed 12,000 RPM, Voltage 115V AC, Features Overload Protection Reset Button and Pilot Light, Removable Cover, Grinding Assembly and Milling Blade Head, Built-In Heat Exchangers, Includes Grinding Chamber, Timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.