This item is Discontinued.

Sp Scienceware N-Icer Ice Bucket, Lid Black M18848-4002

N-Icer Ice Bucket, Lid Black (Discontinued)

  • Mfr # M18848-4002
  • Zoro # G4738614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M18848-4002
Zoro #
G4738614
UPC #
024140920837
Country of Origin
United States

Dimensions

Overall Height
6.7
Overall Width
8.5

Details

Item
Ice Bucket
Color
Black
Material
Polymer Foam

Description

Ice Bucket, Polymer Foam, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.