Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18961-0060
Zoro #
G8420955
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Height
9 1/2 in
Width
5 in
Details
Item
Pipettor Rack
For Use With
Up to 6 Pipettors
Material
Acrylic
Color
Clear
Description
Item Pipettor Rack, Material Acrylic, Clear, Height 9 1/2 in, Length 12 in, Width 5 in, For Use With Up to 6 Pipettors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.