Rack and a Half, Poxygrid(R), 180 Places (Discontinued)
- Mfr # 18786-0770
- Zoro # G8309953
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18786-0770
Zoro #
G8309953
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2 1/2 in
Width
7 3/16 in
Length
15 3/16 in
Tube Size
15 to 16mm
Details
Item
Rack and a Half
Color
Green
For Use With
Extra Long Sizes for Use with High Volume Work
Material
Epoxy Coated Steel Wire
Description
Item Rack and a Half, Material Epoxy Coated Steel Wire, Green, Height 2 1/2 in, Length 15 3/16 in, Width 7 3/16 in, For Use With Extra Long Sizes for Use with High Volume Work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.