This item is Discontinued.

Sp Scienceware Rack, Floating, Polypropylene, PK4 18876-0000

Rack, Floating, Polypropylene, PK4 (Discontinued)

  • Mfr # 18876-0000
  • Zoro # G7893322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18876-0000
Zoro #
G7893322
UPC #
-
Country of Origin
United States

Details

Item
Rack
Material
polypropylene
Color
Translucent
Holds
1.5mL Microcentrifuge Tubes

Description

Rack, Floating, Holds 1.5mL Microcentrifuge Tubes, Number of Slots 24, Compartment Size Opening Diameter 7/16 In., Height 2-15/16 In., Width 3-1/16 In., Length 4-11/16 In., Material Polypropylene, Color Translucent, For Use With Use in Waterbaths, Tube Size 1.5ml, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.