Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36904-0005
Zoro #
G4775705
UPC #
024140927669
Country of Origin
United States
Dimensions
Overall Length
22.1 cm/8 1/16 in
Bowl Size
9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in
Handle Length
12.7 cm/5 in
Overall Width
5.1 cm/2 in
Details
Item
Metal/X-ray Detectable Sampling Scoop
Color
Black
Material
Proprietary Polystyrene
Type
Sterile, Metal and X-ray Detectable ScoopU.S. Patent 6,915,712 B1
Capacity
125 mL /4 oz
Meets/Exceeds
FDA Requirements for Direct Contact with Food, Drug and Cosmetics
Features
Sterile, Metal and X-Ray detectable, Long handle increases distance between hand and sample, Individually packaged, Sterilized by Gamma Irradiation, Lot Stamped, Shipped with Certificate of Processing for Sterilization
Description
Metal/X-ray Detectable Sampling Scoop, Material Proprietary Polystyrene, Color Black, Features Sterile, Metal and X-Ray detectable, Long handle increases distance between hand and sample, Individually packaged, Sterilized by Gamma Irradiation, Lot Stamped, Shipped with Certificate of Processing for Sterilization, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.