This item is Discontinued.

Sp Scienceware Scoop, Polyethylene, 2L 36759-0000

Scoop, Polyethylene, 2L (Discontinued)

  • Mfr # 36759-0000
  • Zoro # G8437021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36759-0000
Zoro #
G8437021
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15.2 cm/6 in
Overall Length
33 cm/13 in
Handle Length
12.7 cm/5 in

Details

Material
Polyethylene
Item
Scoop
Color
Opaque
Type
Large, cylindrical scoop
Capacity
2 liters /1/2 gal
Features
Closed back, non-spill, Rounded corners for easy cleaning, Looped handle for hanging

Description

Scoop, Material Polyethylene, Color Opaque, Features Closed back, non-spill, Rounded corners for easy cleaning, Looped handle for hanging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.