SPINSTAR, STIRRING BAR, PTFE, 2-7/16
Mfr # F37146-0250
Zoro # G4718917
product price: $74.19
/eaKey Features
Material
Alnico
Shape
Star
Color
White
For Use With
250 mL Beaker
Coating
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F37146-0250
Zoro #
G4718917
UPC #
-
Country of Origin
United States
Dimensions
Size
62 mm
Overall Length - Metric
62 mm
Diameter - Metric
62 mm
Details
Material
Alnico
Item
Stirring Bar
Shape
Star
Color
White
For Use With
250 mL Beaker
Coating
PTFE
Standards
FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
Features
For Applications Requiring Slow, Thorough Mixing, Star Shape is Designed to Fit the Side Diameter of Most Commonly-Used Beakers
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Star, Material Alnico, Product Type Stirring Bar, Diameter - Metric 62 mm, Overall Length - Metric 62 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features For Applications Requiring Slow, Thorough Mixing, Star Shape is Designed to Fit the Side Diameter of Most Commonly-Used Beakers, For Use With 250 mL Beaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.