Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18957-0000
Zoro #
G7823365
UPC #
-
Country of Origin
India
Dimensions
Dia.
Overall 9 in
Tube Size
Various Size Pipettes
Height
Overall 18 3/4 in
Compartment Size
Outside Grid 35 Places = 9/20 in Diameter, Second Grid 24 Places = 57/100 in Diameter, Third Grid 21 Places = 1/2 in Diameter, Inside Grid 14 Places = 5/9 in Diameter
Details
Item
Pipette Stand
Type
Rotary
Color
Blue Disc and Base, Black Post
Includes
For Use With
Up to 94 Pipettes
Material
Polypropylene, Polyvinyl Chloride
Number of Slots
94 places, 4 Concentric Grid Patterns, Outside Grid 35 Places, Second Grid 24 Places, Third Grid 21 Places, Inside Grid 14 Places
Holds
Pipettes
Description
Pipette Stand, Rotary, Holds Pipettes, Number of Slots 94 places, 4 Concentric Grid Patterns, Outside Grid 35 Places, Second Grid 24 Places, Third Grid 21 Places, Inside Grid 14 Places, Compartment Size Outside Grid 35 Places Equals 9/20 In. Diameter, Second Grid 24 Places Equals 57/100 In. Diameter, Third Grid 21 Places Equals 1/2 In. Diameter, Inside Grid 14 Places Equals 5/9 In. Diameter, Height Overall 18-3/4 In., Dia. Overall 9 In., Material Polypropylene, Polyvinyl Chloride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.