Zoro Homepage

Strt, LDPE, Barbed1/4", Barbed5/16", PK12

  • Mfr # H19728-0000

  • Zoro # G4694645


product price: $46.99
/pk 12, $3.92/ea

Key Features

Tube Fitting Material
LDPE
Specific Fitting Shape
Straight Quick Disconnect
Barb Size
Standard
Fitting Connection Type
Barbed x Barbed
Specific Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H19728-0000
Zoro #
G4694645
UPC #
191634048343
Country of Origin
United States

Dimensions

Barb Size
Standard
Fitting Side B Tube Inner Diameter
5/16 in
Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
2 3/16 in
Fitting Side 2 Tube Inner Diameter
5/16 in
Fitting Side 1 Tube Inner Diameter
1/4 in

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 5/16 in, Barb Style Standard, Fitting Material LDPE, Overall Length 2 3/16 in, Specific Fitting Shape Straight Quick Disconnect, Application Potable Water, Maximum Operating Temperature 176 Degrees F, Color White, Minimum Operating Temperature 80 Degrees F, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.