This item is Discontinued.

Sp Scienceware Water Churn Sample Splitter, 14L 37805-0014

Water Churn Sample Splitter, 14L (Discontinued)

  • Mfr # 37805-0014
  • Zoro # G8434352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37805-0014
Zoro #
G8434352
UPC #
-
Country of Origin
United States

Dimensions

Height
30 cm, 12 in
Width
Diameter 27cm

Details

Item
Water Churn Sample Splitter
Volume
14L
Features
Mix And Divide Water Samples Into Subsamples For Testing

Description

Water Churn Sample Splitter, Volume 14L, Height 30 cm, 12 in, Width Diameter 27cm, Features Mix And Divide Water Samples Into Subsamples For Testing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.