Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X33108
Zoro #
G0662225
UPC #
-
Country of Origin
Multiple
Dimensions
Size
Queen
Width
60 in
Length
80 in
Pocket Size
15
Details
Item
Bed Sheets
Type
Fitted
Fabric
60% Cotton, 40% Polyester
Thread Count
T250
Color
Bone
Corners
Elastic Fitted for 13 to 17 in Deep Mattresses
Description
Bed Sheets, Queen Size, Width 60 in, Length 80 in, 60 Percent Cotton, 40 Percent Polyester, T250 Thread Count, Pocket Size 15, Color Bone, Corners Elastic Fitted for 13 to 17 in Deep Mattresses, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.