529 Series Deluxe R2 SpaceGrid Back Chair, Ridgecrest Tide Pool
- Mfr # 529R-3R2N1F2-K017
- Zoro # G723948778
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Color
Ridgecrest Tide Pool
Material
Fabric & Mesh
Seat Height Max.
23.75 in
Back Height
20.75 in
Arm Style
Adjustable Arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529R-3R2N1F2-K017
- Zoro #
- G723948778
- UPC #
- 090234600534
- Country of Origin
- Taiwan, Province of China
- Color
- Ridgecrest Tide Pool
- Material
- Fabric & Mesh
- Arm Style
- Adjustable Arm
- Standards
- Greenguard Certified
- Adjustable Tilt Tension
- Yes
- Swivel
- Yes
- Item
- Chair
- Weight Capacity
- 275 lb
- Tilting Back
- Yes
Dimensions
- Seat Height Max.
- 23.75 in
- Back Height
- 20.75 in
- Overall Length
- 25.5 in
- Height Adjustable
- Yes
- Seat Depth
- 18.75' in
- Height
- 39 in
- Width
- 29 in
- Back Width
- 22 in
- Seat Height Min.
- 19.5 in
- Seat Width
- 21' in
Description
Get ready for a productive work day with the support of this mesh office chair. Enjoy the comfort of the breathable R2 SpaceGrid mesh back and moisture wicking mesh fabric seat as it helps you keep your cool. Multiple ergonomic adjustments, including adjustable lumbar support and four way adjustable arms, let you customize this chair for your needs, while the memory foam seat contours to your body for a comfortably plush seating experience. Plus, with Greenguard certification, this chair produces low chemical emissions for healthier indoor air quality. Maximize your comfort during the work day with the Professional R2 SpaceGrid Back Manager's Chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.