75 Series Big & Tall Double AirGrid Back and Fabric Seat Chair, Black/Black
- Mfr # 75-7A773-231
- Zoro # G523948787
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
21 in
Swivel
Yes
Assembly Required
Yes
Width
30.25 in
Adjustable Tilt Tension
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-7A773-231
- Zoro #
- G523948787
- UPC #
- 090234265344
- Country of Origin
- Taiwan, Province of China
- Color
- Black/Black
- Swivel
- Yes
- Assembly Required
- Yes
- Adjustable Tilt Tension
- Yes
- Arm Style
- Adjustable Arm
- Tilting Back
- Yes
- Material
- Fabric & Mesh
- Weight Capacity
- 400 lb
- Standards
- Greenguard Certified
- Item
- Chair
Dimensions
- Seat Depth
- 21 in
- Width
- 30.25 in
- Height
- 44.5 in
- Seat Height Max.
- 19 in
- Seat Width
- 22 in
- Overall Length
- 28.75 in
- Back Width
- 20.75 in
- Back Height
- 22.5 in
- Height Adjustable
- Yes
- Seat Height Min.
- 22 in
Description
Maximize your comfort during the work day with a heavy duty office chair designed for the big and tall user. Enjoy multiple ergonomic adjustments for a totally customized seating experience along with a generous 400 pound weight capacity. The thick padded seat and dual layer mesh back offer all day support while you work. Find your comfort zone with the Big & Tall Double AirGrid Back Ergonomic Chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.