55 Series Air Grid and Mesh Office Chair, Black
- Mfr # 5500SL-3M
- Zoro # G823948852
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Back Width
20 in
Height
41.25 in
Maximum Seat Height
22.25 in
Height Adjustable
Yes
Tilting Back
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5500SL-3M
- Zoro #
- G823948852
- UPC #
- 090234370451
- Country of Origin
- Taiwan, Province of China
Dimensions
- Back Width
- 20 in
- Height
- 41.25 in
- Maximum Seat Height
- 22.25 in
- Height Adjustable
- Yes
- Seat Depth
- 19.5 in
- Length
- 24.25 in
- Width
- 26.5 in
- Seat Width
- 20 in
- Back Height
- 18.75 in
- Minimum Seat Height
- 18 in
Details
- Color
- Black Mesh
- Item
- Chair
- Tilting Back
- Yes
- Standards
- Greenguard Certified
- Adjustable Tilt Tension
- Yes
- Assembly Required
- Yes
- Material
- Fabric & Mesh
- Seat Slider
- Yes
- Capacity
- 275 lb
- Style
- Adjustable Arm
- Swivel
- Yes
Description
Find your comfort zone. Look no further in your search for the perfect desk chair than this ergonomic office chair. The thick, padded, mesh fabric seat contours to your body, while the breathable mesh back with built in lumbar support cradles your back for all day comfort and support. Multiple adjustments such as a seat slider, pneumatic seat height, and 2-to-1 synchro tilt let you customize your seating experience so you can keep your focus on the task at hand. Plus with Greenguard Certification you can rest assured that this chair produces low chemical emissions for improved indoor air quality. Get the support you need with the Air Grid and Mesh Office Chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.