Shop SPACE SEATING
See all product information
Create Account
55 Series Air Grid and Mesh Office Chair, Grey
- Mfr # 5500SL-2M
- Zoro # G223948834
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Yes
Swivel
Yes
Seat Width
20 in
Material
Fabric & Mesh
Width
26.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5500SL-2M
- Zoro #
- G223948834
- UPC #
- 090234503101
- Country of Origin
- Taiwan, Province of China
Dimensions
- Seat Width
- 20 in
- Width
- 26.5 in
- Height Adjustable
- Yes
- Seat Depth
- 19.5 in
- Length
- 24.25 in
- Height
- 41.25 in
- Back Width
- 20 in
- Back Height
- 18.75 in
- Minimum Seat Height
- 18 in
- Maximum Seat Height
- 22.25 in
Details
- Color
- Grey
- Assembly Required
- Yes
- Swivel
- Yes
- Material
- Fabric & Mesh
- Adjustable Tilt Tension
- Yes
- Seat Slider
- Yes
- Style
- Adjustable Arm
- Capacity
- 275 lb
- Standards
- Greenguard Certified
- Item
- Chair
- Tilting Back
- Yes
Description
Find your comfort zone. Look no further in your search for the perfect desk chair than this ergonomic office chair. The thick, padded, mesh fabric seat contours to your body, while the breathable mesh back with built in lumbar support cradles your back for all day comfort and support. Multiple adjustments such as a seat slider, pneumatic seat height, and 2-to-1 synchro tilt let you customize your seating experience so you can keep your focus on the task at hand. Plus with Greenguard Certification you can rest assured that this chair produces low chemical emissions for improved indoor air quality. Get the support you need with the Air Grid and Mesh Office Chair.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.