Shop SPACE SEATING
See all product information
Create Account
55 Series AirGrid Back Managers Chair, Dillon Black
- Mfr # 5500-R107
- Zoro # G123948842
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Length
25.25 in
Minimum Seat Height
18.75 in
Back Width
20.5 in
Style
Adjustable Arm
Swivel
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5500-R107
- Zoro #
- G123948842
- UPC #
- 090234524687
- Country of Origin
- Taiwan, Province of China
- Color
- Dillon Black
- Item
- Chair
- Style
- Adjustable Arm
- Swivel
- Yes
- Material
- Fabric & Mesh
- Standards
- Greenguard Certified
- Adjustable Tilt Tension
- Yes
- Capacity
- 275 lb
- Tilting Back
- Yes
Dimensions
- Length
- 25.25 in
- Minimum Seat Height
- 18.75 in
- Back Width
- 20.5 in
- Width
- 26.5 in
- Seat Depth
- 19.5 in
- Maximum Seat Height
- 23 in
- Seat Width
- 20.5 in
- Back Height
- 18.5 in
- Height Adjustable
- Yes
- Height
- 42.25 in
Description
Sometimes simple is better and the 5500 basic design is an excellent example of simplicity at its best. It has an open airgrid back that conforms to your back for passive ergonomic support. Also features 2-to-1 synchro tilt, pneumatic seat height adjustment and angled adjustable arms. GreenGuard Indoor Air Quality Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.